SPREADER FOR PUTTY/FILLER 4/PC
993.1100
- UNSPSC 27110000
Delivery
No stock for delivery. -
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
6 pieces in stock at Vaughan, ON as of 4:46 PM. Directions. Call: (289) 474-5447
5 pieces in stock at Mississauga, ON as of 4:46 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Number of Pieces | 4 |
| Widths Included | 5, 8, 10, 12 cm |
| EAN | 4099618941214 |
Features
| Plastic spreader set in 5, 8, 10 and 12 cm widths |
| For the application of 1K and 2K putty/filler materials |
| Highly flexible |
| For filling and remodelling work |
| Set of 4 |
Review(s)
2020-10-02
work good